Beli sanding tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Poles Burnishing
    Mulai

    Rp3.299.900

    KRISBOW Mesin Poles Burnishing
    atribut:
    • Wheel size (mm): 120x100
    • Input Power (W/V/Hz): 1400/220/50
    • Dimension (LxWxH) (cm): 40x22x18
    • No Load Speed (rpm): 690-3800
  2. Monti Bristle Blaster Electric
    Mulai

    Rp35.999.900

    Monti Bristle Blaster Electric
    Deskripsi:
    • drive unit Bristle Blaster• adaptor system for 23 mm-belts• accelerator bar for 23 mm-belts• 10 Bristle Blaster belts 23 mm• in a blow mold caseAs set for stainless steel or aluminum surface preparation:incl. stainless steel belts and stainless steel accelerator bar
    atribut:
    • Voltage (V): 230
    • Idle Speed (rpm): 3200.0
    • Vibration (m/s²): 2.8
    • Output Power (W): 700
    • Sound Pressure Level (dBA): 83
  3. Monti Bristle Blaster Belt
    Mulai

    Rp10.999.900

    Monti Bristle Blaster Belt
    atribut:
    • Belt Color: Red
    • Outter Diameter (mm): 110
    • Inner Diameter (mm): 50
    • Maximum Speed (rpm): 4000
    • Operating Speed ±5% (rpm): 2300
  4. 3M Resin Bond Cross Belt
    Mulai

    Rp999.900

    3M Resin Bond Cross Belt
    Deskripsi:
    Excellent grinding power and durability. Aluminum carbon steel, stainless steel, zinc die-cast tool steel and other metals for grinding and polishing various metals
  5. Monti Bristle Blaster Pneumatic
    Mulai

    Rp42.999.900

    Monti Bristle Blaster Pneumatic
    Deskripsi:
    • drive unit Bristle Blaster Pneumatic with air cooling and muffler• adaptor systems for 23 mm- and 11 mm-belts• accelerator bars for 23 mm- and 11 mm-belts• air pressure regulators for 23 mm- and 11 mm-belts,with couplings and nipples• dust exhaust attachment• 5 Bristle Blaster belts, 23 mm• 5 Bristle Blaster belts, 11 mm• in a blow mold case As set for stainless steel or aluminum surface preparation:incl. stainless steel belts and stainless steel accelerator bars
    atribut:
    • Threaded air inlet (inch): Rp 1/4
    • Required hose diameter (interior) (mm|inch): 9.5 | 3/8
    • Idle Speed (rpm): 3500.0
    • Required flow pressure (bar|psi): 6.2 | 90
    • Average Air Consumption (cf/minute): 17.5
    • Vibration (m/sec2): 2.0
    • Average Air Consumption (m²/minute): 0.5
    • Sound Pressure Level (dBA): 83.0
  6. IKA (Copy Paper) Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    Rating:
    100% of 100
    (81)
    Mulai

    Rp37.900

  7. OfficeMine Hl Wheel For Roller Miniko
    Mulai

    Rp969.900

    OfficeMine Hl Wheel For Roller Miniko
    atribut:
    • Uses: For hairline work
  8. BOSCH Gerinda Tangan
    Rating:
    100% of 100
    (3)
    Mulai

    Rp519.900

    BOSCH Gerinda Tangan
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  9. Monti MBX Electric
    Mulai

    Rp14.999.900

    Monti MBX Electric
    Deskripsi:
    MBX systems are different from conventional surfacepreparation systems in that MBX systems are based onseveral physical principles: Flexible belts are insertedloosely into a cage-like adaptor system and securedwith safety arms. The centrifugal force created byrotation causes the belt to tighten and work as ifsuspended on an air cushion.The vibration of the wire bristles (occurring when thebristles first strike the target surface) is absorbed by theair-cushion. The bristles re-strike the surface, immediatelyfollowing the first strike, dampening any remainingvibration and briefly stopping & releasing the bristles.Another full-rotation of the bristles and maximum kineticenergy is applied at the initial strike
    atribut:
    • Voltage (V): 230
    • Idle Speed (rpm): 3200.0
    • Vibration (m/s²): 0.79
    • Output Power (W): 700
    • Sound Pressure Level (dBA): 83
  10. Non Brand Custom Amplop Kecil Non Seal
    Mulai

    Rp769.900

    Non Brand Custom Amplop Kecil Non Seal
    atribut:
    • Size (cm): 22.5x11
  11. BOSCH Gerinda Tangan Kecil
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    BOSCH Gerinda Tangan Kecil
    atribut:
    • K3L License: Yes
  12. Makita Belt Sander
    Mulai

    Rp3.299.900

  13. TOLSEN Belt Sander
    Mulai

    Rp979.900

    TOLSEN Belt Sander
    Deskripsi:
    GS/CE ApprovalAccessories Content : - With 1pc sand paper 80g- With 1pc plastic belt- With 1pc dust bagPacking: color box
    atribut:
    • Rated Voltage (V): 230
    • Frequency (Hz): 50
    • Input Power (W): 810
    • No-load Sped (m/minute): 200-380
    • Belt Size (mm): 533x76
  14. Carl Cash Box
    Mulai

    Rp249.900

    Carl Cash Box
    Deskripsi:
    2 cylinder lock coin keyWith dial lock & with coin tray
  15. Dynabrade Sander
    Mulai

    Rp9.299.900

    Dynabrade Sander
    Deskripsi:
    - Tool has 1/4inch-28 female thread. Comes mounted with 54021 Adapter for pads with 1/4inch-20 female thread.- Includes 50107 Pad (2inch diameter) for PSA (adhesive backed) abrasive discs.- Optional 54030 Rotary Sanding Head permits locking-type male thread pad to be mounted.- Optional 54585 Side Handle available.
  16. SP Orbital Air Sander
    Mulai

    Rp5.899.900

    SP Orbital Air Sander
    Deskripsi:
    -The pad is the vibration of the top and bottom, left and right.-Non suck dust type.-For line finish polishing work.
    atribut:
    • Air consumption: 0.3
    • Hose Intake Port: NPT1/4
    • Exhaust: Back
Daftar Harga sanding tool Terbaru March 2026
KRISBOW Mesin Poles BurnishingRp3.299.900
Monti Bristle Blaster ElectricRp35.999.900
Joyko Kotak Penyimpan Uang (Deposit Box)Rp239.900
Monti Bristle Blaster BeltRp10.999.900
3M Resin Bond Cross BeltRp999.900
Monti Bristle Blaster PneumaticRp42.999.900
IKA (Copy Paper) Copy Paper A4 70gsm (Kertas HVS / Fotocopy)Rp37.900
OfficeMine Hl Wheel For Roller MinikoRp969.900
BOSCH Gerinda TanganRp519.900
Monti MBX ElectricRp14.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)